

COOPER BEARING
COOPER BEARING
100B85MEX
COOPER BEARING COOPER BEARING
Description
COP.100B85MEX CYLINDRICAL ROLLER BEARING ; LIGHT DUTY 85MM
Insert Bearing; 85MM Bore; Wide Inner Ring; 31.8MM Outer Race Width; 133.35MM Outside Diameter; Clamp Collar; Cylindrical Roller Bearing; 60MM Length Thru Bore; Relubricatable; No Snap Ring
Part #
COP.100B85MEX
BDI #
22990903

Details
2309.9
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/100B85MEX/p/22990903
Your Price
$ 2,309.90 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
2.09
EAN
7316577374783
Product Group - BDI
B04144
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Clamp Collar
Rolling Element
Cylindrical Roller Bearing
Relubricatable
Yes
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | Expansion Type | Light Duty
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.cooperbearings.com
Weight / LBS
4.62971
Long Description
Insert Bearing; 85MM Bore; Wide Inner Ring; 31.8MM Outer Race Width; 133.35MM Outside Diameter; Clamp Collar; Cylindrical Roller Bearing; 60MM Length Thru Bore; Relubricatable; No Snap Ring
Outer Race Width
1.252 Inch | 31.8 Millimeter
Bore
3.346 Inch | 85 Millimeter
Length Thru Bore
2.362 Inch | 60 Millimeter
Outside Diameter
5.25 Inch | 133.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh