

TIMKEN
TIMKEN
1100KRR
TIMKEN TIMKEN
Description
1100KRR INSERT BEARING ; 1" BORE IR WID 0.591" OR WID
Insert Bearing; 1" Bore; Wide Inner Ring; 0.591" Outer Race Width; 2-3/64" Outside Diameter; Eccentric Collar; Ball Bearing; 1-47/64" Length Thru Bore; Not Relubricatable; Double Lip Contact Land Riding Rubber Seal; No Snap Ring
Part #
1100KRR
BDI #
1310005

Details
84.46
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/1100KRR/p/1310005
Your Price
$ 84.46 / each
$ 85.00 / each BDIExpress
$ 85.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.241
EAN
0087796054721
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Eccentric Collar
Rolling Element
Ball Bearing
Relubricatable
No
Seal Type
Double Lip Contact Land Riding Rubber
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Standard Duty
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.timken.com
Long Description
Insert Bearing; 1" Bore; Wide Inner Ring; 0.591" Outer Race Width; 2-3/64" Outside Diameter; Eccentric Collar; Ball Bearing; 1-47/64" Length Thru Bore; Not Relubricatable; Double Lip Contact Land Riding Rubber Seal; No Snap Ring
Bore
1 Inch | 25.4 Millimeter
Length Thru Bore
1.734 Inch | 44.044 Millimeter
Outside Diameter
2.047 Inch | 52 Millimeter
Outer Race Width
0.591 Inch | 15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh