https://www.bdiexpress.com/medias/INDREXBRGXXX-RB-SRB-USBU-A22196-300x300.jpg?context=bWFzdGVyfHJvb3R8OTIzM3xpbWFnZS9qcGVnfGFETTBMMmhpTVM4eE1EYzNNRGczTmpJMk9EVTNOQzlKVGtSU1JWaENVa2RZV0ZoZlVrSmZVMUpDWDFWVFFsVmZRVEl5TVRrMlh6TXdNSGd6TURBdWFuQm58NTdiMzFiZDBhZDVmOWFhMmRjZjBhZjExN2E1MjAyMzllYTc0NDBlNTIxMjU2YTM3MWUxNmVkMDMxYjhkN2FiMA
https://www.bdiexpress.com/medias/INDREXBRGXXX-RB-SRB-USBU-A22196-300x300.jpg?context=bWFzdGVyfHJvb3R8OTIzM3xpbWFnZS9qcGVnfGFETTBMMmhpTVM4eE1EYzNNRGczTmpJMk9EVTNOQzlKVGtSU1JWaENVa2RZV0ZoZlVrSmZVMUpDWDFWVFFsVmZRVEl5TVRrMlh6TXdNSGd6TURBdWFuQm58NTdiMzFiZDBhZDVmOWFhMmRjZjBhZjExN2E1MjAyMzllYTc0NDBlNTIxMjU2YTM3MWUxNmVkMDMxYjhkN2FiMA
LINKBELT
LINKBELT
A22125MC4
LINKBELT LINKBELT
Description
A22125MC4 SPHERICAL RLR BRG
Insert Bearing; 1-1/4" Bore; Narrow Inner Ring; 1.317" Outer Race Width; 2.626" Outside Diameter; Shaft Mount; Spherical Roller Bearing; Relubricatable; No Snap Ring
Part #
10425305
BDI #
573053
Details
1163.9
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/A22125MC4/p/573053
Your Price
$ 1,163.90 / each
$ 1,164.00 / each BDIExpress
$ 1,164.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
0.453
EAN
0662327403034
Product Group - BDI
B04311
Inner Race Profile
Narrow Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Relubricatable
Yes
Snap Ring
No
Inch - Metric
Inch
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10425305
Weight / LBS
1.25
Long Description
Insert Bearing; 1-1/4" Bore; Narrow Inner Ring; 1.317" Outer Race Width; 2.626" Outside Diameter; Shaft Mount; Spherical Roller Bearing; Relubricatable; No Snap Ring
Outer Race Width
1.317 Inch | 33.452 Millimeter
Bore
1.25 Inch | 31.75 Millimeter
Outside Diameter
2.626 Inch | 66.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

