https://www.bdiexpress.com/medias/INDL-BINSERT-RLR-B4-C-CY-300X300.jpg?context=bWFzdGVyfHJvb3R8MjMxODF8aW1hZ2UvanBlZ3xhRFJrTDJnM1pDOHhNREl3T0Rjek16STVPRGN4T0M5SlRrUk1MVUpKVGxORlVsUmZVa3hTWDBJMFgwTmZRMWxmTXpBd1dETXdNQzVxY0djfDg4ZTcyMTYyMTBmMTk5YzQzZWNkMDU4NzgzMjVmNTIwODRiYzA1OWQ0NGYzZWMxZThhMmVmZTIwNDFhMzhkZTg
https://www.bdiexpress.com/medias/INDL-BINSERT-RLR-B4-C-CY-300X300.jpg?context=bWFzdGVyfHJvb3R8MjMxODF8aW1hZ2UvanBlZ3xhRFJrTDJnM1pDOHhNREl3T0Rjek16STVPRGN4T0M5SlRrUk1MVUpKVGxORlVsUmZVa3hTWDBJMFgwTmZRMWxmTXpBd1dETXdNQzVxY0djfDg4ZTcyMTYyMTBmMTk5YzQzZWNkMDU4NzgzMjVmNTIwODRiYzA1OWQ0NGYzZWMxZThhMmVmZTIwNDFhMzhkZTg
LINKBELT
LINKBELT
B4M75L
LINKBELT LINKBELT
Description
B4M75L INSERT ROLLER BEARING ; 75MM SHAFT DIA CONCENTRIC
Insert Bearing; 75MM Bore; Wide Inner Ring; 53.975MM Outer Race Width; 129.972MM Outside Diameter; Concentric Collar; Spherical Roller Bearing; 101.6MM Length Thru Bore; Not Relubricatable; No Snap Ring
Part #
10434635
BDI #
579604
Details
1472.9
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/B4M75L/p/579604
Your Price
$ 1,472.90 / each
$ 1,473.00 / each BDIExpress
$ 1,473.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
4.21
EAN
0793699983944
Product Group - BDI
B04311
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Concentric Collar
Rolling Element
Spherical Roller Bearing
Relubricatable
No
Snap Ring
No
Inch - Metric
Metric
Other Features
Double Row | Single Collar | Separable Outer Rings | Self Aligning
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.regalrexnord.com
Long Description
Insert Bearing; 75MM Bore; Wide Inner Ring; 53.975MM Outer Race Width; 129.972MM Outside Diameter; Concentric Collar; Spherical Roller Bearing; 101.6MM Length Thru Bore; Not Relubricatable; No Snap Ring
Bore
2.953 Inch | 75 Millimeter
Length Thru Bore
4 Inch | 101.6 Millimeter
Outer Race Width
2.125 Inch | 53.975 Millimeter
Outside Diameter
5.117 Inch | 129.972 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

