

AMI BEARINGS
AMI BEARINGS
BR2-10
AMI BEARINGS AMI BEARINGS
Description
BR2-10 INSERT BEARING ; 5/8" BORE NARROW IR 0.472" OR WID
Insert Bearing; 5/8" Bore; Narrow Inner Ring; 0.472" Outer Race Width; 1.575" Outside Diameter; Set Screw; Ball Bearing; 0.886" Length Thru Bore; Not Relubricatable; Contact Seal; No Snap Ring
Part #
BR2-10
BDI #
101187

Details
23.69
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/BR2-10/p/101187
Your Price
$ 23.69 / each
$ 24.00 / each BDIExpress
$ 24.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.091
EAN
0808250100118
Product Group - BDI
M06110
Inner Race Profile
Narrow Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Relubricatable
No
Seal Type
Contact
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Normal Duty | Steel Cage
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.amibearings.com
Long Description
Insert Bearing; 5/8" Bore; Narrow Inner Ring; 0.472" Outer Race Width; 1.575" Outside Diameter; Set Screw; Ball Bearing; 0.886" Length Thru Bore; Not Relubricatable; Contact Seal; No Snap Ring
Outside Diameter
1.575 Inch | 40 Millimeter
Bore
0.625 Inch | 15.875 Millimeter
Outer Race Width
0.472 Inch | 12 Millimeter
Length Thru Bore
0.886 Inch | 22.504 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh