

DODGE
DODGE
BRG22209C3
DODGE DODGE
Description
BRG22209C3 SPHERICAL ROLLER BRG ; NON RETURNABLE
Insert Bearing; 45MM Bore; Standard Inner Ring; 23MM Outer Race Width; 85MM Outside Diameter; Shaft Mount; Spherical Roller Bearing; 23MM Length Thru Bore; Not Relubricatable; No Snap Ring
Part #
421260
BDI #
278847

Details
292.52
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/BRG22209C3/p/278847
Your Price
$ 292.52 / each
$ 293.00 / each BDIExpress
$ 293.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171564
Weight / Kilogram
0.53
EAN
0782475777761
Product Group - BDI
B04311
Inner Race Profile
Standard Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Relubricatable
No
Snap Ring
No
Inch - Metric
Metric
Other Features
Double Row | Solid Ring | C3 Clearance
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
421260
Weight / LBS
1.17
Long Description
Insert Bearing; 45MM Bore; Standard Inner Ring; 23MM Outer Race Width; 85MM Outside Diameter; Shaft Mount; Spherical Roller Bearing; 23MM Length Thru Bore; Not Relubricatable; No Snap Ring
Length Thru Bore
0.906 Inch | 23 Millimeter
Bore
1.772 Inch | 45 Millimeter
Outer Race Width
0.906 Inch | 23 Millimeter
Outside Diameter
3.346 Inch | 85 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh