

DODGE
DODGE
BRG22217K.C3
DODGE DODGE
Description
BRG22217K.C3 SPHERICAL ROLLER BRG ; 2-15/16" BORE
Insert Bearing; 85MM Bore; Standard Inner Ring; 36MM Outer Race Width; 150MM Outside Diameter; Tapered Adapter Sleeve; Spherical Roller Bearing; 36MM Length Thru Bore; Not Relubricatable; No Snap Ring
Part #
422005
BDI #
278894

Details
668.47
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/BRG22217K-C3/p/278894
Your Price
$ 668.47 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171564
Weight / Kilogram
2.67
EAN
0782475150526
Product Group - BDI
B04311
Inner Race Profile
Standard Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Tapered Adapter Sleeve
Rolling Element
Spherical Roller Bearing
Relubricatable
No
Snap Ring
No
Inch - Metric
Metric
Other Features
Double Row | Solid Ring | C3 Clearance
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
422005
Weight / LBS
5.89
Long Description
Insert Bearing; 85MM Bore; Standard Inner Ring; 36MM Outer Race Width; 150MM Outside Diameter; Tapered Adapter Sleeve; Spherical Roller Bearing; 36MM Length Thru Bore; Not Relubricatable; No Snap Ring
Outside Diameter
5.906 Inch | 150 Millimeter
Outer Race Width
1.417 Inch | 36 Millimeter
Length Thru Bore
1.417 Inch | 36 Millimeter
Bore
3.346 Inch | 85 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh