Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

CSA 205 16 N https://www.bdiexpress.com/medias/INDXXXINSERT-BAL-CSA200-300x300.jpg?context=bWFzdGVyfHJvb3R8ODE0MHxpbWFnZS9qcGVnfGFHUmtMMmd3TWk4eE1EYzJOalkwTkRBeE9USXpNQzlKVGtSWVdGaEpUbE5GVWxSZlFrRk1YME5UUVRJd01GOHpNREI0TXpBd0xtcHdad3xjZGY5MWMyODY0NDI3ZTQ1NjlkZGYzZDJiMGNhNTFhOWIyZGVlN2U5NGViM2JiYmVkMjhmNGI0MzMyMTQ4Nzlk
517263 Insert Bearings Cylindrical OD 

IPTCI IPTCI

CSA 205 16 N

Description

CSA 205 16 N INSERT BEARING ; 1INX0.5906INX2.0472IN

Insert Bearing; 1" Bore; Narrow Inner Ring; 0.591" Outer Race Width; 2-3/64" Outside Diameter; Eccentric Collar; Ball Bearing; 1.221" Length Thru Bore; Not Relubricatable; Single Lip Contact Seal; No Snap Ring

Part #

2101032446

BDI #
517263

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

25.1114 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 25.11 / each BDIExpress
QTY

Inventory

Total: 2

Brand
Manufacturer Name
SOLVE INDUSTRIAL MOTION GROUP
Minimum Buy Quantity
N/A
UNSPSC
31171563
Weight / Kilogram
0.232
EAN
0080067561608
Product Group - BDI
M06110
Inner Race Profile
Narrow Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Eccentric Collar
Rolling Element
Ball Bearing
Relubricatable
No
Seal Type
Single Lip Contact
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://iptci.com
Weight / LBS
0.51
Long Description
Insert Bearing; 1" Bore; Narrow Inner Ring; 0.591" Outer Race Width; 2-3/64" Outside Diameter; Eccentric Collar; Ball Bearing; 1.221" Length Thru Bore; Not Relubricatable; Single Lip Contact Seal; No Snap Ring
Bore
1 Inch | 25.4 Millimeter
Outside Diameter
2.047 Inch | 52 Millimeter
Length Thru Bore
1.221 Inch | 31.013 Millimeter
Outer Race Width
0.591 Inch | 15 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh