Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

CSB 204 12 N https://www.bdiexpress.com/medias/INDXXXINSERT-SS-CSB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTczNTZ8aW1hZ2UvanBlZ3xhR0UxTDJoallTODVPRE0wTlRFM056a3dOelV3TDBsT1JGaFlXRWxPVTBWU1ZGOVRVMTlEVTBKZk16QXdlRE13TUM1cWNHY3xmOTlmMjU1NjQ5YmJlYzE0NzA1ODI0OTg0ZGFjYjU0ZWUwYjAzZTdkMTRhZWMyNzc2MjcxYmE1MzVmMTE1OTcw
517276 Insert Bearings Cylindrical OD 

IPTCI IPTCI

CSB 204 12 N

Description

CSB 204 12 N INSERT BEARING ; 3/4INX0.5512INX1.8504IN

Insert Bearing; 3/4" Bore; 1.85" Outside Diameter; 0.551" Outer Width; Set Screw; Ball; Non Relubricatable; Cylindrical Outer Race

Part #

2101031974

BDI #
517276

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

20.012900000000002 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 20.01 / each BDIExpress
QTY

Inventory

Total: 2

Brand
Manufacturer Name
SOLVE INDUSTRIAL MOTION GROUP
Minimum Buy Quantity
N/A
UNSPSC
31171562
Weight / Kilogram
0.15
EAN
0080067561136
Product Group - BDI
M06110
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Insert
Manufacturer URL
Weight / LBS
0.33
Product Detail
Insert Bearing
Product Specification
3/4" Bore; 1.85" Outside Diameter; 0.551" Outer Width; Set Screw; Ball; Non Relubricatable; Cylindrical Outer Race
Long Description
Insert Bearing; 3/4" Bore; 1.85" Outside Diameter; 0.551" Outer Width; Set Screw; Ball; Non Relubricatable; Cylindrical Outer Race