https://www.bdiexpress.com/medias/INDBLTINSERT-BAL-CSB-SS-CY-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzg1M3xpbWFnZS9qcGVnfGFEa3lMMmhoWkM4eE1EYzNNRE0xTXpReU1qTTJOaTlKVGtSQ1RGUkpUbE5GVWxSZlFrRk1YME5UUWw5VFUxOURXVjh6TURCNE16QXdMbXB3Wnd8OTg3MjI2ZjE5NTcxNjM4YmRjYTkwZjMxNDRiOGRkMGJhZDZiNTkzZDU3YzUxOTI4ZTJiOGYzZjhkNzExMDg3Zg
https://www.bdiexpress.com/medias/INDBLTINSERT-BAL-CSB-SS-CY-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzg1M3xpbWFnZS9qcGVnfGFEa3lMMmhoWkM4eE1EYzNNRE0xTXpReU1qTTJOaTlKVGtSQ1RGUkpUbE5GVWxSZlFrRk1YME5UUWw5VFUxOURXVjh6TURCNE16QXdMbXB3Wnd8OTg3MjI2ZjE5NTcxNjM4YmRjYTkwZjMxNDRiOGRkMGJhZDZiNTkzZDU3YzUxOTI4ZTJiOGYzZjhkNzExMDg3Zg
PT INTERNATIONAL
PT INTERNATIONAL
CSB203-11
PT INTERNATIONAL PT INTERNATIONAL
Description
CSB203-11 INSERT BALL BEARING ; 11/16" SHAFT SETSCREW
Insert Bearing; 11/16" Bore; Narrow Inner Ring; 0.472" Outer Race Width; 1.575" Outside Diameter; Set Screw; Ball Bearing; 0.87" Length Thru Bore; Not Relubricatable; Contact Seal; No Snap Ring
Part #
2101008589
BDI #
18123580
Details
28.28
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/CSB203-11/p/18123580
Your Price
$ 28.28 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171562
Weight / Kilogram
0.499
EAN
0800675053888
Product Group - BDI
M06110
Inner Race Profile
Narrow Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Relubricatable
No
Seal Type
Contact
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Normal Duty | Steel Cage
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.ptintl.com
Weight / LBS
1.1
Long Description
Insert Bearing; 11/16" Bore; Narrow Inner Ring; 0.472" Outer Race Width; 1.575" Outside Diameter; Set Screw; Ball Bearing; 0.87" Length Thru Bore; Not Relubricatable; Contact Seal; No Snap Ring
Outer Race Width
0.472 Inch | 12 Millimeter
Bore
0.688 Inch | 17.475 Millimeter
Outside Diameter
1.575 Inch | 40 Millimeter
Length Thru Bore
0.87 Inch | 22.098 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

