IPTCI
IPTCI
CSB206-20N
IPTCI IPTCI
Description
CSB 206 20 N INSERT BEARING ; 1-1/4INX0.6299INX2.4409IN
Insert Bearing; 1-1/4" Bore; 2.441" Outside Diameter; 1.142" Outer Width; Set Screw; Ball; Non Relubricatable; Cylindrical Outer Race
Part #
2101033252
BDI #
517282

Details
28.84
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/CSB206-20N/p/517282
Your Price
$ 28.84 / each
$ 29.00 / each BDIExpress
$ 29.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171562
Weight / Kilogram
0.27
EAN
0080067562411
Product Group - BDI
M06110
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Insert
Product Detail
Insert Bearing
Product Specification
1-1/4" Bore; 2.441" Outside Diameter; 1.142" Outer Width; Set Screw; Ball; Non Relubricatable; Cylindrical Outer Race
Long Description
Insert Bearing; 1-1/4" Bore; 2.441" Outside Diameter; 1.142" Outer Width; Set Screw; Ball; Non Relubricatable; Cylindrical Outer Race