Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

356588 Insert Bearings Cylindrical OD 

SEALMASTER SEALMASTER

ER-204TMC

Description

ER-204TMC INSERT BEARING ; 20MMX15.9MM

Insert Bearing; 20MM Bore; Wide Inner Ring; 16MM Outer Race Width; 47MM Outside Diameter; Concentric Collar; Ball Bearing; 33MM Length Thru Bore; Relubricatable; Single Lip Contact Seal; Snap Ring

Part #

704163

BDI #
356588

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

113.3 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 113.30 / each BDIExpress
QTY

Inventory

Total: 3

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0.254
EAN
0662461253984
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Concentric Collar
Rolling Element
Ball Bearing
Relubricatable
Yes
Seal Type
Single Lip Contact
Snap Ring
Yes
Inch - Metric
Metric
Other Features
Single Row | Standard Duty | Skwezloc | Black Oxide Coated | Has Flinger
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
ER-204TMC
Manufacturer Internal Number
704163
Weight / LBS
0.661
Long Description
Insert Bearing; 20MM Bore; Wide Inner Ring; 16MM Outer Race Width; 47MM Outside Diameter; Concentric Collar; Ball Bearing; 33MM Length Thru Bore; Relubricatable; Single Lip Contact Seal; Snap Ring
Length Thru Bore
1.299 Inch | 33 Millimeter
Outer Race Width
0.63 Inch | 16 Millimeter
Bore
0.787 Inch | 20 Millimeter
Outside Diameter
1.85 Inch | 47 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh