SEALMASTER
SEALMASTER
ER-206
SEALMASTER SEALMASTER
Description
ER-206 INSERT BEARING ; 30MMX22.2MM
Insert Bearing; 30MM Bore; Wide Inner Ring; 22MM Outer Race Width; 62MM Outside Diameter; Set Screw; Ball Bearing; 38.1MM Length Thru Bore; Relubricatable; Felt Seal; Snap Ring
Part #
701060
BDI #
354197

Details
153.17
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/ER-206/p/354197
Your Price
$ 153.17 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0.392
EAN
0662461008584
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Relubricatable
Yes
Seal Type
Felt
Snap Ring
Yes
Inch - Metric
Metric
Other Features
Single Row | Standard Duty | Black Oxide Coated | Has Flinger
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
ER-206
Manufacturer Internal Number
701060
Weight / LBS
0.93
Long Description
Insert Bearing; 30MM Bore; Wide Inner Ring; 22MM Outer Race Width; 62MM Outside Diameter; Set Screw; Ball Bearing; 38.1MM Length Thru Bore; Relubricatable; Felt Seal; Snap Ring
Outside Diameter
2.441 Inch | 62 Millimeter
Outer Race Width
0.866 Inch | 22 Millimeter
Length Thru Bore
1.5 Inch | 38.1 Millimeter
Bore
1.181 Inch | 30 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh