SEALMASTER
SEALMASTER
ER-210
SEALMASTER SEALMASTER
Description
ER-210 INSERT BEARING ; 50MMX28.6MM
Insert Bearing; 50MM Bore; Wide Inner Ring; 29MM Outer Race Width; 90MM Outside Diameter; Set Screw; Ball Bearing; 51.6MM Length Thru Bore; Relubricatable; Felt Seal; Snap Ring
Part #
701078
BDI #
354208
Details
295.51
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/ER-210/p/354208
Your Price
$ 295.51 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0.991
EAN
0662461008768
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Relubricatable
Yes
Seal Type
Felt
Snap Ring
Yes
Inch - Metric
Metric
Other Features
Single Row | Standard Duty | Black Oxide Coated | Has Flinger
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
ER-210
Manufacturer Internal Number
701078
Weight / LBS
2.43
Long Description
Insert Bearing; 50MM Bore; Wide Inner Ring; 29MM Outer Race Width; 90MM Outside Diameter; Set Screw; Ball Bearing; 51.6MM Length Thru Bore; Relubricatable; Felt Seal; Snap Ring
Bore
1.969 Inch | 50 Millimeter
Outside Diameter
3.543 Inch | 90 Millimeter
Outer Race Width
1.142 Inch | 29 Millimeter
Length Thru Bore
2.031 Inch | 51.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



