Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

ER26 https://www.bdiexpress.com/medias/INDXXXINSERT-BAL-ER-SS-SR-CY-300X300.jpg?context=bWFzdGVyfHJvb3R8MjM1MTN8aW1hZ2UvanBlZ3xhR1k0TDJoa1lTOHhNREEzTmpRMU16TTNNVGt6TkM5SlRrUllXRmhKVGxORlVsUmZRa0ZNWDBWU1gxTlRYMU5TWDBOWlh6TXdNRmd6TURBdWFuQm58ZTc1ZTJlZDg5NDNkNTZmNDI5N2JjYjdlOWRkNWFmMDdhMjZiNTBhYWJlNzI4YjM3NzczYzMzMWQxMTg2MjMwMg
25106027 Insert Bearings Cylindrical OD 

EBC EBC

ER26

Description

ER26 INSERT BEARING ; 1.625" BORE SNAP RING

Insert Bearing; 1-5/8" Bore; Wide Inner Ring; 1-3/32" Outer Race Width; 3.347" Outside Diameter; Set Screw; Ball Bearing; 1.929" Length Thru Bore; Relubricatable; Contact Seal; Snap Ring

Part #

ER26

BDI #
25106027

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

29.87 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 29.87 / each
$ 30.00 / each
BDIExpress
QTY

Inventory

Total: 131

Brand
EBC
Manufacturer Name
EBC
Minimum Buy Quantity
N/A
UNSPSC
31171562
Weight / Kilogram
1.04
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Relubricatable
Yes
Seal Type
Contact
Snap Ring
Yes
Inch - Metric
Inch
Other Features
Single Row
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
Manufacturer Item Number
ER 26
Weight / LBS
2.293
Long Description
Insert Bearing; 1-5/8" Bore; Wide Inner Ring; 1-3/32" Outer Race Width; 3.347" Outside Diameter; Set Screw; Ball Bearing; 1.929" Length Thru Bore; Relubricatable; Contact Seal; Snap Ring
Length Thru Bore
1.929 Inch | 48.997 Millimeter
Outer Race Width
1.094 Inch | 27.788 Millimeter
Outside Diameter
3.347 Inch | 85.014 Millimeter
Bore
1.625 Inch | 41.275 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh