Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INS-ER-SC-60M https://www.bdiexpress.com/medias/INDDODINSERT-BAL-ER-SC-SR-CY-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzk2NHxpbWFnZS9qcGVnfGFEaGpMMmc0WXk4eE1EYzJPRFV6TXpJMU9ESTNNQzlKVGtSRVQwUkpUbE5GVWxSZlFrRk1YMFZTWDFORFgxTlNYME5aWHpNd01IZ3pNREF1YW5CbnxkOTVmZDlhNGJmZjcxMjNlZTMxN2JjZTQxMTYxYjhlNzhlZjUzYWYwMjcxZTYyYTc3MTM0OTZiOTIxMDlmZGNk
24764507 Insert Bearings Cylindrical OD 

DODGE DODGE

INS-ER-SC-60M

Description

INS-ER-SC-60M INSERT BALL BRG ; NON RETURNABLE

Insert Bearing; 60MM Bore; Wide Inner Ring; 31.75MM Outer Race Width; Cylindrical; 110MM Outside Diameter; Set Screw; Ball Bearing; 58.7MM Length Thru Bore; Relubricatable; Single Lip Contact Seal; Snap Ring

Part #

138648

BDI #
24764507

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

232.42 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 232.42 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.91
EAN
0782477636585
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Relubricatable
Yes
Seal Type
Single Lip Contact
Snap Ring
Yes
Inch - Metric
Metric
Other Features
Single Row | Normal Duty
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
138648
Weight / LBS
2.01
Long Description
Insert Bearing; 60MM Bore; Wide Inner Ring; 31.75MM Outer Race Width; Cylindrical; 110MM Outside Diameter; Set Screw; Ball Bearing; 58.7MM Length Thru Bore; Relubricatable; Single Lip Contact Seal; Snap Ring
Bore
2.362 Inch | 60 Millimeter
Outer Race Width
1.25 Inch | 31.75 Millimeter
Length Thru Bore
2.311 Inch | 58.7 Millimeter
Outside Diameter
4.331 Inch | 110 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh