Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INS-ER-SCMED-307 MOD https://www.bdiexpress.com/medias/INDDODINSERT-BAL-ER-SC-SR-CY-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzk2NHxpbWFnZS9qcGVnfGFEaGpMMmc0WXk4eE1EYzJPRFV6TXpJMU9ESTNNQzlKVGtSRVQwUkpUbE5GVWxSZlFrRk1YMFZTWDFORFgxTlNYME5aWHpNd01IZ3pNREF1YW5CbnxkOTVmZDlhNGJmZjcxMjNlZTMxN2JjZTQxMTYxYjhlNzhlZjUzYWYwMjcxZTYyYTc3MTM0OTZiOTIxMDlmZGNk
22277171 Insert Bearings Cylindrical OD 

DODGE DODGE

INS-ER-SCMED-307 MOD

Description

INS-ER-SCMED-307 MOD INSERT BALL BRG ; NON RETURNABLE SETSCREW

Insert Bearing; 3-7/16" Bore; Wide Inner Ring; 1-15/16" Outer Race Width; 6.299" Outside Diameter; Set Screw; Ball Bearing; 2.562" Length Thru Bore; Relubricatable; Labyrinth Seal; Snap Ring

Part #

140605

BDI #
22277171

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

911.55 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 911.55 / each
$ 912.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31171562
Weight / Kilogram
3.32
EAN
0782477479564
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Relubricatable
Yes
Seal Type
Labyrinth
Snap Ring
Yes
Inch - Metric
Inch
Other Features
Single Row | Extreme Medium Duty | Modified | 65 Percent Grease Fill
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
140605
Weight / LBS
7.32
Long Description
Insert Bearing; 3-7/16" Bore; Wide Inner Ring; 1-15/16" Outer Race Width; 6.299" Outside Diameter; Set Screw; Ball Bearing; 2.562" Length Thru Bore; Relubricatable; Labyrinth Seal; Snap Ring
Outside Diameter
6.299 Inch | 160 Millimeter
Outer Race Width
1.938 Inch | 49.225 Millimeter
Length Thru Bore
2.562 Inch | 65.075 Millimeter
Bore
3.438 Inch | 87.325 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh