

DODGE
DODGE
INS-IP-315L-HT
DODGE DODGE
Description
INS-IP-315L-HT INSERT BEARING, IMPERIAL SPHERICAL ROLLER BEARING (SMARTCATALOG)
Insert Bearing; 3-15/16" Bore; Wide Inner Ring; 1.88" Outer Race Width; Cylindrical; 7.09" Outside Diameter; Tapered Adapter Sleeve; Spherical Roller Bearing; 4.7" Length Thru Bore; Relubricatable; Labyrinth Seal; No Snap Ring
Part #
142194
BDI #
27294025

Details
2268.42
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/INS-IP-315L-HT/p/27294025
Your Price
$ 2,268.42 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
EAN
782477738326
Weight / US pound
12.9
Product Group - BDI
M06288
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Tapered Adapter Sleeve
Rolling Element
Spherical Roller Bearing
Relubricatable
Yes
Seal Type
Labyrinth
Snap Ring
No
Inch - Metric
Inch
Other Features
Double Row | High Temperature
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
142194
Weight / LBS
12.9
Long Description
Insert Bearing; 3-15/16" Bore; Wide Inner Ring; 1.88" Outer Race Width; Cylindrical; 7.09" Outside Diameter; Tapered Adapter Sleeve; Spherical Roller Bearing; 4.7" Length Thru Bore; Relubricatable; Labyrinth Seal; No Snap Ring
Length Thru Bore
4.7 Inch | 119.38 Millimeter
Bore
3.938 Inch | 100.025 Millimeter
Outer Race Width
1.88 Inch | 47.752 Millimeter
Outside Diameter
7.09 Inch | 180.086 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh