

DODGE
DODGE
INS-ISN-060MR
DODGE DODGE
Description
INS-ISN-060MR INSERT BEARING ; IMPERIAL SPHERICAL ROLLER BRG NON-RET
Insert Bearing; 60MM Bore; Wide Inner Ring; 32.3MM Outer Race Width; Cylindrical; 120MM Outside Diameter; Tapered Adapter Sleeve; Spherical Roller Bearing; 86.9MM Length Thru Bore; Relubricatable; Triple Lip Contact Seal; No Snap Ring
Part #
071074M
BDI #
27307543

Details
578.86
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/INS-ISN-060MR/p/27307543
Your Price
$ 578.86 / each
$ 579.00 / each BDIExpress
$ 579.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
3.17
EAN
0782475327324
Product Group - BDI
M06288
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Tapered Adapter Sleeve
Rolling Element
Spherical Roller Bearing
Relubricatable
Yes
Seal Type
Triple Lip Contact
Snap Ring
No
Inch - Metric
Metric
Other Features
Double Row
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
71074
Weight / LBS
7
Long Description
Insert Bearing; 60MM Bore; Wide Inner Ring; 32.3MM Outer Race Width; Cylindrical; 120MM Outside Diameter; Tapered Adapter Sleeve; Spherical Roller Bearing; 86.9MM Length Thru Bore; Relubricatable; Triple Lip Contact Seal; No Snap Ring
Outside Diameter
4.724 Inch | 120 Millimeter
Bore
2.362 Inch | 60 Millimeter
Outer Race Width
1.272 Inch | 32.3 Millimeter
Length Thru Bore
3.421 Inch | 86.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh