https://www.bdiexpress.com/medias/INDEDTINSERT-PB-ER-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ5MDh8aW1hZ2UvanBlZ3xhR1l5TDJnd1lpOHhNREl5T1RFMk56azBOemd3Tmk5SlRrUkZSRlJKVGxORlVsUmZVRUpmUlZKZlUxTmZNekF3ZURNd01DNXFjR2N8OWRmMTMzOTRlYWI4ZDFjMmYzZjEzZGVmMzI2MmExOWIyNzRlMzNkZWVhNzc4ZDRmYTQwYzE1ODIzZjVlMmQxMA
https://www.bdiexpress.com/medias/INDEDTINSERT-PB-ER-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ5MDh8aW1hZ2UvanBlZ3xhR1l5TDJnd1lpOHhNREl5T1RFMk56azBOemd3Tmk5SlRrUkZSRlJKVGxORlVsUmZVRUpmUlZKZlUxTmZNekF3ZURNd01DNXFjR2N8OWRmMTMzOTRlYWI4ZDFjMmYzZjEzZGVmMzI2MmExOWIyNzRlMzNkZWVhNzc4ZDRmYTQwYzE1ODIzZjVlMmQxMA
EDT CORP
EDT CORP
QFEUB96-20
EDT CORP EDT CORP
Description
QFEUB96-20 ER BEARING
Insert Bearing; 20MM Bore; Wide Inner Ring; 16MM Outer Race Width; 52.7MM Outside Diameter; Set Screw Sleeve; Plain Bearing; 31MM Length Thru Bore; Not Relubricatable; Snap Ring
Part #
QFEUB96-20
BDI #
20874175
Details
718.94
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/QFEUB96-20/p/20874175
Your Price
$ 718.94 / each
$ 719.00 / each BDIExpress
$ 719.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0.181
EAN
0883450888059
Product Group - BDI
M06288
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Set Screw Sleeve
Rolling Element
Plain Bearing
Relubricatable
No
Snap Ring
Yes
Inch - Metric
Metric
Other Features
All-Round Supreme Bearing | Type ER | Black Finish
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.80.00
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.edtcorp.com
Weight / LBS
0.4
Long Description
Insert Bearing; 20MM Bore; Wide Inner Ring; 16MM Outer Race Width; 52.7MM Outside Diameter; Set Screw Sleeve; Plain Bearing; 31MM Length Thru Bore; Not Relubricatable; Snap Ring
Outer Race Width
0.63 Inch | 16 Millimeter
Bore
0.787 Inch | 20 Millimeter
Length Thru Bore
1.22 Inch | 31 Millimeter
Outside Diameter
2.075 Inch | 52.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

