

EDT CORP
EDT CORP
QFEUE9-23-LK
EDT CORP EDT CORP
Description
QFEUE9-23-LK ; POR
Insert Bearing; 1-7/16" Bore; Wide Inner Ring; 0.95" Outer Race Width; 3.09" Outside Diameter; Double Lock Collar Sleeve; Plain Bearing; 1.69" Length Thru Bore; Not Relubricatable; Snap Ring
Part #
QFEUE9-23-LK
BDI #
20873481

Details
899.86
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/QFEUE9-23-LK/p/20873481
Your Price
$ 899.86 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0.816
EAN
0883450888202
Product Group - BDI
M06288
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Double Lock Collar Sleeve
Rolling Element
Plain Bearing
Relubricatable
No
Snap Ring
Yes
Inch - Metric
Inch
Other Features
All-Round Supreme Bearing | Type ER | Black Finish | With Locking Sleeve Kleen Cap Double Lock
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.80.00
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.edtcorp.com
Weight / LBS
1.8
Long Description
Insert Bearing; 1-7/16" Bore; Wide Inner Ring; 0.95" Outer Race Width; 3.09" Outside Diameter; Double Lock Collar Sleeve; Plain Bearing; 1.69" Length Thru Bore; Not Relubricatable; Snap Ring
Outside Diameter
3.09 Inch | 78.486 Millimeter
Bore
1.438 Inch | 36.525 Millimeter
Length Thru Bore
1.69 Inch | 42.926 Millimeter
Outer Race Width
0.95 Inch | 24.13 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh