https://www.bdiexpress.com/medias/INDPEEINSERT-BAL-EC-SPP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc1MzR8aW1hZ2UvanBlZ3xhR1V5TDJnME1pODVPREV5TkRJeU9UZ3pOekV3TDBsT1JGQkZSVWxPVTBWU1ZGOUNRVXhmUlVOZlUxQlFYek13TUhnek1EQXVhbkJufGVmYTI3OWUzNGU5ZjkwMWYyNjExMDMxNDU2NWNiYTM1YjdhMzNhM2M4N2Y3NTMyOWVjZTgxZGU5ZmI5ODc5OWQ
https://www.bdiexpress.com/medias/INDPEEINSERT-BAL-EC-SPP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc1MzR8aW1hZ2UvanBlZ3xhR1V5TDJnME1pODVPREV5TkRJeU9UZ3pOekV3TDBsT1JGQkZSVWxPVTBWU1ZGOUNRVXhmUlVOZlUxQlFYek13TUhnek1EQXVhbkJufGVmYTI3OWUzNGU5ZjkwMWYyNjExMDMxNDU2NWNiYTM1YjdhMzNhM2M4N2Y3NTMyOWVjZTgxZGU5ZmI5ODc5OWQ
PEER BEARING
PEER BEARING
S3PP4
PEER BEARING PEER BEARING
Description
PER.S3PP4 COLLAR BALL BRG ; 3/8"X7/8"X9/16" OPEN
Insert Bearing; 3/8" Bore; Narrow Inner Ring; 9/32" Outer Race Width; 7/8" Outside Diameter; Eccentric Collar; Ball Bearing; 9/16" Length Thru Bore; Not Relubricatable; Single Lip Contact Seal; No Snap Ring
Part #
S3PP4(S)
BDI #
21453915
Details
69.01
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/S3PP4/p/21453915
Your Price
$ 69.01 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171563
Weight / Kilogram
0.022
EAN
1200106995128
Product Group - BDI
B00308
Inner Race Profile
Narrow Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Eccentric Collar
Rolling Element
Ball Bearing
Relubricatable
No
Seal Type
Single Lip Contact
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.peerbearing.com
Long Description
Insert Bearing; 3/8" Bore; Narrow Inner Ring; 9/32" Outer Race Width; 7/8" Outside Diameter; Eccentric Collar; Ball Bearing; 9/16" Length Thru Bore; Not Relubricatable; Single Lip Contact Seal; No Snap Ring
Bore
0.375 Inch | 9.525 Millimeter
Outer Race Width
0.281 Inch | 7.137 Millimeter
Outside Diameter
0.875 Inch | 22.225 Millimeter
Length Thru Bore
0.563 Inch | 14.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


