Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SBB204KG5 https://www.bdiexpress.com/medias/INDFYHINSERT-BAL-SBB-SS-CY-300x300.jpg?context=bWFzdGVyfHJvb3R8ODE2NXxpbWFnZS9qcGVnfGFHUTBMMmhtTlM4eE1EYzNNREV3TURJNE9UVTJOaTlKVGtSR1dVaEpUbE5GVWxSZlFrRk1YMU5DUWw5VFUxOURXVjh6TURCNE16QXdMbXB3Wnd8ZWFmMWNhNjIwOTM4YmVhODAwODBkMmQyM2JkZTQ5YTkyZWI3ZGI4MzVlY2RhYzcxZTBhZGJmN2IwNDFhYTBhNQ
21575915 Insert Bearings Cylindrical OD 

FYH FYH

SBB204KG5

Description

SBB204KG5 BALL BEARING INSERT ; 20MM BORE

Insert Bearing; 20MM Bore; Narrow Inner Ring; 14MM Outer Race Width; 47MM Outside Diameter; Set Screw; Ball Bearing; 25MM Length Thru Bore; Relubricatable; Nitrile Rubber Seal; No Snap Ring

Part #

SBB204KG5

BDI #
21575915

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Request A Price BDIExpress
QTY

Inventory

Total: 2

Brand
FYH
Manufacturer Name
FYH BEARING UNITS
Minimum Buy Quantity
N/A
UNSPSC
31171562
Weight / Kilogram
0.13
Product Group - BDI
M06110
Inner Race Profile
Narrow Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Relubricatable
Yes
Seal Type
Nitrile Rubber
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | Normal Duty | Shaft Tolerance Class G5
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
Weight / LBS
0.33069
Long Description
Insert Bearing; 20MM Bore; Narrow Inner Ring; 14MM Outer Race Width; 47MM Outside Diameter; Set Screw; Ball Bearing; 25MM Length Thru Bore; Relubricatable; Nitrile Rubber Seal; No Snap Ring
Length Thru Bore
0.984 Inch | 25 Millimeter
Outside Diameter
1.85 Inch | 47 Millimeter
Outer Race Width
0.551 Inch | 14 Millimeter
Bore
0.787 Inch | 20 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh