Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SER207-23 https://www.bdiexpress.com/medias/INDNSKXXXXXX-SER207-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA2MTR8aW1hZ2UvanBlZ3xhREkxTDJnNE5TOHhNRFV4T0RNNE5qUXdPVFV3TWk5SlRrUk9VMHRZV0ZoWVdGaGZVMFZTTWpBM1h6TXdNSGd6TURBdWFuQm58YjQyNWYyOTEyMDdkNzEyOGU2MWQxMmFlZDQwNWZmZjAwOTY3MmRjNTk5NmYwMDViNzg1MjYzOGIzYzlkNWQ2MA
24665460 Insert Bearings Cylindrical OD 

NSK NSK

SER207-23

Description

SER207-23 INSERT BEARING ; 1.4375" BOREX2.8346" ODX1.6875" W

Insert Bearing; 1.437" Inside Diameter; 2.834" Outside Diameter; 1.687" Width; Set Screw; Round Bore

Part #

SER207-23

BDI #
24665460

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

95.79 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 95.79 / each
$ 96.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
NSK
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0
EAN
0192661067307
Product Group - BDI
M06110
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.nsk.com
Product Detail
Insert Bearing
Product Specification
1.437" Inside Diameter; 2.834" Outside Diameter; 1.687" Width; Set Screw; Round Bore
Long Description
Insert Bearing; 1.437" Inside Diameter; 2.834" Outside Diameter; 1.687" Width; Set Screw; Round Bore