BROWNING
BROWNING
SLS-123
BROWNING BROWNING
Description
SLS-123 INSERT BEARING ; 1-7/16" BORE NARROW IR 0.748" OR WID
Insert Bearing; 1-7/16" Bore; Narrow Inner Ring; 0.748" Outer Race Width; 2.835" Outside Diameter; Set Screw; Ball Bearing; 1-9/32" Length Thru Bore; Not Relubricatable; Single Lip Contact Seal; No Snap Ring
Part #
767207
BDI #
311449

Details
82.29700000000001
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/SLS-123/p/311449
Your Price
$ 82.30 / each
$ 82.30 / each BDIExpress
$ 82.30 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0.401
EAN
0662460344010
Product Group - BDI
M06110
Inner Race Profile
Narrow Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Relubricatable
No
Seal Type
Single Lip Contact
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Light Duty
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
767207
Long Description
Insert Bearing; 1-7/16" Bore; Narrow Inner Ring; 0.748" Outer Race Width; 2.835" Outside Diameter; Set Screw; Ball Bearing; 1-9/32" Length Thru Bore; Not Relubricatable; Single Lip Contact Seal; No Snap Ring
Outer Race Width
0.748 Inch | 19 Millimeter
Length Thru Bore
1.281 Inch | 32.537 Millimeter
Bore
1.438 Inch | 36.525 Millimeter
Outside Diameter
2.835 Inch | 72 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh