https://www.bdiexpress.com/medias/INDTIMINSERT-BAL-GYA-SS-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8MjgwNjB8aW1hZ2UvanBlZ3xhR1JqTDJnell5OHhNREl6TURFeU1EWTNOelF3Tmk5SlRrUlVTVTFKVGxORlVsUmZRa0ZNWDBkWlFWOVRVMTlUVUY4ek1EQjRNekF3TG1wd1p3fGM3YTY5YmMwZTJmMGM0MjQ4OGM5ZjMzNjBiODQ3MGUyNjEzNTBkYjM5OWViY2IwYjNlNTI3OWUwNDE4NTc4NTY
https://www.bdiexpress.com/medias/INDTIMINSERT-BAL-GYA-SS-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8MjgwNjB8aW1hZ2UvanBlZ3xhR1JqTDJnell5OHhNREl6TURFeU1EWTNOelF3Tmk5SlRrUlVTVTFKVGxORlVsUmZRa0ZNWDBkWlFWOVRVMTlUVUY4ek1EQjRNekF3TG1wd1p3fGM3YTY5YmMwZTJmMGM0MjQ4OGM5ZjMzNjBiODQ3MGUyNjEzNTBkYjM5OWViY2IwYjNlNTI3OWUwNDE4NTc4NTY
TIMKEN
TIMKEN
YA108RR
TIMKEN TIMKEN
Description
YA108RR INSERT BEARING ; 38.1MM X 80MM X 39.3MM W/SET SCR LCK
Insert Bearing; 1-1/2" Bore; Narrow Inner Ring; 0.866" Outer Race Width; 3.15" Outside Diameter; Set Screw; Ball Bearing; 1.538" Length Thru Bore; Not Relubricatable; Double Lip Contact Land Riding Rubber Seal; No Snap Ring
Part #
YA108RR
BDI #
1375359
Details
128.75
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/YA108RR/p/1375359
Your Price
$ 128.75 / each
$ 129.00 / each BDIExpress
$ 129.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171562
Weight / Kilogram
0.562
EAN
0087796100800
Product Group - BDI
M06110
Inner Race Profile
Narrow Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Relubricatable
No
Seal Type
Double Lip Contact Land Riding Rubber
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Standard Duty
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.timken.com
Weight / LBS
0.5
Long Description
Insert Bearing; 1-1/2" Bore; Narrow Inner Ring; 0.866" Outer Race Width; 3.15" Outside Diameter; Set Screw; Ball Bearing; 1.538" Length Thru Bore; Not Relubricatable; Double Lip Contact Land Riding Rubber Seal; No Snap Ring
Bore
1.5 Inch | 38.1 Millimeter
Outer Race Width
0.866 Inch | 22 Millimeter
Outside Diameter
3.15 Inch | 80 Millimeter
Length Thru Bore
1.538 Inch | 39.065 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


