https://www.bdiexpress.com/medias/INDFAFINSERT-BAL-YA-SS-CY-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE4ODN8aW1hZ2UvanBlZ3xhR1EzTDJnNE9TOHhNRFUxTnpjeE1qSXpOalUzTkM5SlRrUkdRVVpKVGxORlVsUmZRa0ZNWDFsQlgxTlRYME5aWHpNd01IZ3pNREF1YW5Cbnw3NTRmZGNkYTE4MTg5MWQ4MzQ1Njg1N2Y0ZGI1MWMwZmQ4NjM0ZjQ5NmM5ZjkyMWE1YzBlOWRhNjUxZGE4MDQ3
https://www.bdiexpress.com/medias/INDFAFINSERT-BAL-YA-SS-CY-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE4ODN8aW1hZ2UvanBlZ3xhR1EzTDJnNE9TOHhNRFUxTnpjeE1qSXpOalUzTkM5SlRrUkdRVVpKVGxORlVsUmZRa0ZNWDFsQlgxTlRYME5aWHpNd01IZ3pNREF1YW5Cbnw3NTRmZGNkYTE4MTg5MWQ4MzQ1Njg1N2Y0ZGI1MWMwZmQ4NjM0ZjQ5NmM5ZjkyMWE1YzBlOWRhNjUxZGE4MDQ3
TIMKEN
TIMKEN
YAE25RR
TIMKEN TIMKEN
Description
YAE25RR INSERT BEARING ; 25MM BORE NARROW IR 15MM OR WID
Insert Bearing; 25MM Bore; Narrow Inner Ring; 15MM Outer Race Width; 52MM Outside Diameter; Set Screw; Ball Bearing; 28.2MM Length Thru Bore; Not Relubricatable; Double Lip Contact Land Riding Rubber Seal; No Snap Ring
Part #
YAE25RR
BDI #
1425622
Details
52.53
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/YAE25RR/p/1425622
Your Price
$ 52.53 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.172
EAN
0087796188754
Product Group - BDI
M06110
Inner Race Profile
Narrow Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Relubricatable
No
Seal Type
Double Lip Contact Land Riding Rubber
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | Standard Duty
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.timken.com
Long Description
Insert Bearing; 25MM Bore; Narrow Inner Ring; 15MM Outer Race Width; 52MM Outside Diameter; Set Screw; Ball Bearing; 28.2MM Length Thru Bore; Not Relubricatable; Double Lip Contact Land Riding Rubber Seal; No Snap Ring
Outside Diameter
2.047 Inch | 52 Millimeter
Length Thru Bore
1.11 Inch | 28.2 Millimeter
Outer Race Width
0.591 Inch | 15 Millimeter
Bore
0.984 Inch | 25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


