Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

YB224NL https://www.bdiexpress.com/medias/INDL-BINSERT-YB200-300x300.jpg?context=bWFzdGVyfHJvb3R8MjYzODR8aW1hZ2UvanBlZ3xhRGczTDJoaE5TOHhNRE0wTURJek5qQXpOREEzT0M5SlRrUk1MVUpKVGxORlVsUmZXVUl5TURCZk16QXdlRE13TUM1cWNHY3wwYzhkMTRiMmZjZDE2NDlmMzAwOGQ0NTBkYzljYTg1ZDJlZjBmNmQ4Mjc0MmU2NTA4OGI3MDc3M2Y4YjUwMmY4
581143 Insert Bearings Cylindrical OD 

LINKBELT LINKBELT

YB224NL

Description

YB224NL INSERT BALL BEARING ; 1-1/2" BORE IR WID 0.709" OR WID

Insert Bearing; 1-1/2" Bore; Wide Inner Ring; 0.709" Outer Race Width; 3.15" Outside Diameter; Eccentric Collar; Ball Bearing; 2-7/32" Length Thru Bore; Not Relubricatable; Single Lip Contact Seal; No Snap Ring

Part #

10427905

BDI #
581143

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

329.6 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 329.60 / each BDIExpress
QTY

Inventory

Total: 1

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.849
EAN
0662327152772
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Eccentric Collar
Rolling Element
Ball Bearing
Relubricatable
No
Seal Type
Single Lip Contact
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Normal Duty
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.regalrexnord.com
Long Description
Insert Bearing; 1-1/2" Bore; Wide Inner Ring; 0.709" Outer Race Width; 3.15" Outside Diameter; Eccentric Collar; Ball Bearing; 2-7/32" Length Thru Bore; Not Relubricatable; Single Lip Contact Seal; No Snap Ring
Bore
1.5 Inch | 38.1 Millimeter
Outer Race Width
0.709 Inch | 18 Millimeter
Length Thru Bore
2.219 Inch | 56.363 Millimeter
Outside Diameter
3.15 Inch | 80 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh