EDT CORP
EDT CORP
ZAEUDO
EDT CORP EDT CORP
Description
ZAEUDO ER BEARING
Insert Bearing; Narrow Inner Ring; 1.187" Outer Race Width; 2.665" Outside Diameter; Shaft Mount; Plain Bearing; 45/64" Length Thru Bore; Not Relubricatable; No Snap Ring
Part #
ZAEUDO
BDI #
20868641

Details
238.96
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/ZAEUDO/p/20868641
Your Price
$ 238.96 / each
$ 239.00 / each BDIExpress
$ 239.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0.299
EAN
0883450869133
Product Group - BDI
M06288
Inner Race Profile
Narrow Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Shaft Mount
Rolling Element
Plain Bearing
Relubricatable
No
Snap Ring
No
Inch - Metric
Inch
Other Features
All-Round Insert | 316 Stainless Steel Component
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.80.00
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.edtcorp.com
Weight / LBS
0.66
Long Description
Insert Bearing; Narrow Inner Ring; 1.187" Outer Race Width; 2.665" Outside Diameter; Shaft Mount; Plain Bearing; 45/64" Length Thru Bore; Not Relubricatable; No Snap Ring
Outside Diameter
2.665 Inch | 67.7 Millimeter
Length Thru Bore
0.703 Inch | 17.856 Millimeter
Outer Race Width
1.187 Inch | 30.15 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh