Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

1726309-2RS https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRDGBB-SPHOD-2RS-300x300.jpg?context=bWFzdGVyfHJvb3R8NzA0NnxpbWFnZS9qcGVnfGFHTmxMMmcyT0M4eE1EZ3lNVEl6TkRBek1qWTNNQzlOUmxKVVNVMUNVa2RZV0ZoZlUxSkVSMEpDWDFOUVNFOUVYekpTVTE4ek1EQjRNekF3TG1wd1p3fDIzYzJkYmI0YmNmYWM3YmExYWU5Y2FjZDEyNWMwMzNiZjQ3MGEzYTZiNjI1ZDllYTNiNDQ3NThhYmQ1YjJkOGQ
20346937 Insert Bearings Spherical OD 

TIMKEN TIMKEN

1726309-2RS

Description

1726309-2RS DEEP GROOVE BALL BEARING

Insert Bearing; 45MM Bore; 25MM Length Thru Bore; Standard Inner Ring; 25MM Outer Race Width; Spherical; 100MM Outside Diameter; Not Relubricatable; Contact Seal; Shaft Mount Mounting Method; No Snap Ring; Ball Bearing Rolling Element

Part #

1726309-2RS

BDI #
20346937

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

184.09 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 184.09 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0.814
EAN
0053893720340
Product Group - BDI
B00308
Inner Race Profile
Standard Inner Ring
Outer Race Profile
Spherical
Relubricatable
No
Seal Type
Contact
Mounting Method
Shaft Mount
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.timken.com
Weight / LBS
1.854
Long Description
Insert Bearing; 45MM Bore; 25MM Length Thru Bore; Standard Inner Ring; 25MM Outer Race Width; Spherical; 100MM Outside Diameter; Not Relubricatable; Contact Seal; Shaft Mount Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Outer Race Width
0.984 Inch | 25 Millimeter
Length Thru Bore
0.984 Inch | 25 Millimeter
Bore
1.772 Inch | 45 Millimeter
Outside Diameter
3.937 Inch | 100 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh