https://www.bdiexpress.com/medias/INDMORINSERT-BAL-XD-SS-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8NjIyN3xpbWFnZS9qcGVnfGFESTFMMmd3Tnk4eE1EYzJPRE16TlRjMk5UVXpOQzlKVGtSTlQxSkpUbE5GVWxSZlFrRk1YMWhFWDFOVFgxTlFYek13TUhnek1EQXVhbkJufDQwOGVjOTZiNTQ4OWYwZWJiMTBmOGFkOWJhNGNmNTMzNTE4MTRlYTdjYzk3NDQ4MDMwYTA3MjA0ZDFiMWQzZTg
https://www.bdiexpress.com/medias/INDMORINSERT-BAL-XD-SS-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8NjIyN3xpbWFnZS9qcGVnfGFESTFMMmd3Tnk4eE1EYzJPRE16TlRjMk5UVXpOQzlKVGtSTlQxSkpUbE5GVWxSZlFrRk1YMWhFWDFOVFgxTlFYek13TUhnek1EQXVhbkJufDQwOGVjOTZiNTQ4OWYwZWJiMTBmOGFkOWJhNGNmNTMzNTE4MTRlYTdjYzk3NDQ4MDMwYTA3MjA0ZDFiMWQzZTg
SEALMASTER
SEALMASTER
3-17D
SEALMASTER SEALMASTER
Description
NOT AVAILABLE IN US
Insert Bearing; 1-7/16" Bore; 2-5/16" Length Thru Bore; Wide Inner Ring; 1-3/32" Outer Race Width; Spherical; 3.15" Outside Diameter; Relubricatable; Felt Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
702048 - OBS
BDI #
353982
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/3-17D/p/353982
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0.91
EAN
0662461015155
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Felt
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Medium Duty | Double Set Screw | Black Oxide Coated | Has Flinger
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
3-17D
Manufacturer Internal Number
702048
Weight / LBS
2
Long Description
Insert Bearing; 1-7/16" Bore; 2-5/16" Length Thru Bore; Wide Inner Ring; 1-3/32" Outer Race Width; Spherical; 3.15" Outside Diameter; Relubricatable; Felt Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Outside Diameter
3.15 Inch | 80 Millimeter
Length Thru Bore
2.313 Inch | 58.75 Millimeter
Outer Race Width
1.094 Inch | 27.788 Millimeter
Bore
1.438 Inch | 36.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

