EDT CORP
EDT CORP
4B204-12GX 3/4IN SS
EDT CORP EDT CORP
Description
4B204-12GX 3/4IN SS INSERT BALL BEARING ; 12MM ID X 47MM OD X 31MM WD SET SCREW
Insert Bearing; 3/4" Bore; 1.22" Length Thru Bore; Wide Inner Ring; 0.63" Outer Race Width; Spherical; 1.85" Outside Diameter; Relubricatable; Buna-N Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
4B204-12GX 3/4IN SS
BDI #
21508476
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/4B204-12GX-3-4IN-SS/p/21508476
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171562
Weight / Kilogram
0.16
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Single Lip Contact Silicon Rubber
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Food Grade Grease Lubricant | 400 Stainless Steel Ball Bearing
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.edtcorp.com
Weight / LBS
0.35
Long Description
Insert Bearing; 3/4" Bore; 1.22" Length Thru Bore; Wide Inner Ring; 0.63" Outer Race Width; Spherical; 1.85" Outside Diameter; Relubricatable; Buna-N Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Bore
0.75 Inch | 19.05 Millimeter
Outer Race Width
0.63 Inch | 16 Millimeter
Length Thru Bore
1.22 Inch | 31 Millimeter
Outside Diameter
1.85 Inch | 47 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


