EDT CORP
EDT CORP
4Y212-39FX
EDT CORP EDT CORP
Description
4Y212-39FX INSERT BEARING ; SS SET SCREW
Insert Bearing; 2-7/16" Bore; 2.56" Length Thru Bore; Wide Inner Ring; 1.02" Outer Race Width; Spherical; 4.331" Outside Diameter; Relubricatable; Single Lip Contact Silicon Rubber Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
4Y212-39FX
BDI #
20869075

Details
1141.24
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/4Y212-39FX/p/20869075
Your Price
$ 1,141.24 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171562
Weight / Kilogram
1.361
EAN
0883450862752
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Single Lip Contact Silicon Rubber
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
-55 To 200 Deg F Food Grade EDT Polymer Lubricant | 400 Stainless Steel Ball Bearing
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.edtcorp.com
Weight / LBS
3
Long Description
Insert Bearing; 2-7/16" Bore; 2.56" Length Thru Bore; Wide Inner Ring; 1.02" Outer Race Width; Spherical; 4.331" Outside Diameter; Relubricatable; Single Lip Contact Silicon Rubber Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Bore
2.438 Inch | 61.925 Millimeter
Outside Diameter
4.331 Inch | 110 Millimeter
Length Thru Bore
2.56 Inch | 65.024 Millimeter
Outer Race Width
1.02 Inch | 25.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh