https://www.bdiexpress.com/medias/INDNSKINSERT-BAL-AS-SS-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8OTE0MnxpbWFnZS9qcGVnfGFEQm1MMmd4TXk4eE1EYzJPVFEzTkRjeE5UWTNPQzlKVGtST1UwdEpUbE5GVWxSZlFrRk1YMEZUWDFOVFgxTlFYek13TUhnek1EQXVhbkJufGM4MGM5NWMwMTIyMGNjZTZlY2FmYjE1MGM4MTZjYTMwZmY3YTM5MTk5ZWZjMGUyZGI1OTdlYTNjYTQxNjk2ZGI
https://www.bdiexpress.com/medias/INDNSKINSERT-BAL-AS-SS-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8OTE0MnxpbWFnZS9qcGVnfGFEQm1MMmd4TXk4eE1EYzJPVFEzTkRjeE5UWTNPQzlKVGtST1UwdEpUbE5GVWxSZlFrRk1YMEZUWDFOVFgxTlFYek13TUhnek1EQXVhbkJufGM4MGM5NWMwMTIyMGNjZTZlY2FmYjE1MGM4MTZjYTMwZmY3YTM5MTk5ZWZjMGUyZGI1OTdlYTNjYTQxNjk2ZGI
NSK
NSK
AS206-102
NSK NSK
Description
AS206-102 INSERT BEARING MOUNTED UNIT
Insert Bearing; 1-1/8" Bore; 1.142" Length Thru Bore; Narrow Inner Ring; 0.63" Outer Race Width; Spherical; 2.441" Outside Diameter; Not Relubricatable; Single Lip Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
AS206-102
BDI #
17759152
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/AS206-102/p/17759152
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171562
Weight / Kilogram
0.25
EAN
0029176630026
Product Group - BDI
M06110
Inner Race Profile
Narrow Inner Ring
Outer Race Profile
Spherical
Relubricatable
No
Seal Type
Single Lip Contact
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Standard Duty | Steel Cage
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.nsk.com
Long Description
Insert Bearing; 1-1/8" Bore; 1.142" Length Thru Bore; Narrow Inner Ring; 0.63" Outer Race Width; Spherical; 2.441" Outside Diameter; Not Relubricatable; Single Lip Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Outside Diameter
2.441 Inch | 62 Millimeter
Bore
1.125 Inch | 28.575 Millimeter
Length Thru Bore
1.142 Inch | 29 Millimeter
Outer Race Width
0.63 Inch | 16 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

