https://www.bdiexpress.com/medias/INDREXXXTXXX-CLG223NL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc0NTF8aW1hZ2UvanBlZ3xhRGs1TDJnNVpTOHhNRE0wTXpJd01UTTNOREl6T0M5SlRrUlNSVmhZV0ZSWVdGaGZRMHhITWpJelRreGZNekF3ZURNd01DNXFjR2N8N2Y0Yjk0NDdjMzJlNTZjNGMxMGQ0NmQzOTMxMTc2ZjAyNjhhMjE0NjQxYWE4ZjhlYWEzZWY0MjQ3MTdmYmI1Yw
https://www.bdiexpress.com/medias/INDREXXXTXXX-CLG223NL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc0NTF8aW1hZ2UvanBlZ3xhRGs1TDJnNVpTOHhNRE0wTXpJd01UTTNOREl6T0M5SlRrUlNSVmhZV0ZSWVdGaGZRMHhITWpJelRreGZNekF3ZURNd01DNXFjR2N8N2Y0Yjk0NDdjMzJlNTZjNGMxMGQ0NmQzOTMxMTc2ZjAyNjhhMjE0NjQxYWE4ZjhlYWEzZWY0MjQ3MTdmYmI1Yw
LINKBELT
LINKBELT
CLG239NL
LINKBELT LINKBELT
Description
CLG239NL INSERT BALL BEARING ; NON-RETURNABLE 2-7/16" SHAFT DIA
Insert Bearing; 2.437" Bore; 2-19/32" Length Thru Bore; Wide Inner Ring; 1-1/16" Outer Race Width; Spherical; 4.331" Outside Diameter; Relubricatable; Single Lip Contact Seal; Concentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
10426903
BDI #
24112455
Details
834.3
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/CLG239NL/p/24112455
Your Price
$ 834.30 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
1.588
EAN
0662864560856
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Single Lip Contact
Mounting Method
Concentric Collar
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Standard Duty | Centrik-Lok CL 2 Piece Collar
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10426903
Weight / LBS
3.5
Long Description
Insert Bearing; 2.437" Bore; 2-19/32" Length Thru Bore; Wide Inner Ring; 1-1/16" Outer Race Width; Spherical; 4.331" Outside Diameter; Relubricatable; Single Lip Contact Seal; Concentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Outside Diameter
4.331 Inch | 110 Millimeter
Bore
2.437 Inch | 61.9 Millimeter
Length Thru Bore
2.594 Inch | 65.888 Millimeter
Outer Race Width
1.063 Inch | 27 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

