https://www.bdiexpress.com/medias/INDSKFINSERT-BAL-G-EC-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU2ODl8aW1hZ2UvanBlZ3xhRE5sTDJoa1pDOHhNREl5TlRZd01qWTFPRE16TkM5SlRrUlRTMFpKVGxORlVsUmZRa0ZNWDBkZlJVTmZVMUJmTXpBd2VETXdNQzVxY0djfDRhYTQyODQ5MDYzZTNlMWY3YWZlYzA3MmVhMDQ0M2NjYzExNzBjOWUxMTdhZTkxNjJkY2QzYjMxNjM1NGUxODk
https://www.bdiexpress.com/medias/INDSKFINSERT-BAL-G-EC-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU2ODl8aW1hZ2UvanBlZ3xhRE5sTDJoa1pDOHhNREl5TlRZd01qWTFPRE16TkM5SlRrUlRTMFpKVGxORlVsUmZRa0ZNWDBkZlJVTmZVMUJmTXpBd2VETXdNQzVxY0djfDRhYTQyODQ5MDYzZTNlMWY3YWZlYzA3MmVhMDQ0M2NjYzExNzBjOWUxMTdhZTkxNjJkY2QzYjMxNjM1NGUxODk
SKF
SKF
G1013-KRRB
SKF SKF
Description
G1013-KRRB ADAPTER BEARING
Insert Bearing; 13/16" Bore; 1-3/4" Length Thru Bore; Wide Inner Ring; 0.591" Outer Race Width; Spherical; 2-3/64" Outside Diameter; Relubricatable; Double Lip Contact Land Riding Rubber Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
G1013-KRRB
BDI #
1301316
Details
92.7
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/G1013-KRRB/p/1301316
Your Price
$ 92.70 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171563
Weight / Kilogram
0.315
EAN
0085311072953
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Double Lip Contact Land Riding Rubber
Mounting Method
Eccentric Collar
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.skf.com
Long Description
Insert Bearing; 13/16" Bore; 1-3/4" Length Thru Bore; Wide Inner Ring; 0.591" Outer Race Width; Spherical; 2-3/64" Outside Diameter; Relubricatable; Double Lip Contact Land Riding Rubber Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Bore
0.813 Inch | 20.65 Millimeter
Length Thru Bore
1.75 Inch | 44.45 Millimeter
Outer Race Width
0.591 Inch | 15 Millimeter
Outside Diameter
2.047 Inch | 52 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

