Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

G1107KPPB2 https://www.bdiexpress.com/medias/MFRTIMBRGXXX-IBB-LC-RA-300x300.jpg?context=bWFzdGVyfHJvb3R8NjY0NHxpbWFnZS9qcGVnfGFHTmxMMmhrTlM4eE1EZ3lNVFExTVRRNE1URXhPQzlOUmxKVVNVMUNVa2RZV0ZoZlNVSkNYMHhEWDFKQlh6TXdNSGd6TURBdWFuQm58NTdlYzg3ZjJkMGI4NzMxMzBmMzViNTc3NmNkNmYzOTIzNjUxNmU1ZDBhYTU4MDA0MDUyZGI2OGVlMjI3MmE5YQ
1356143 Insert Bearings Spherical OD 

TIMKEN TIMKEN

G1107KPPB2

Description

G1107KPPB2 INSERT BEARING ; 1-7/16" BORE IR WID 2.835" OD

Insert Bearing; 1-7/16" Bore; 2-1/64" Length Thru Bore; Wide Inner Ring; 0.748" Outer Race Width; Spherical; 2.835" Outside Diameter; Relubricatable; Double Triply Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element

Part #

G1107KPPB2

BDI #
1356143

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

185.4 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 185.40 / each BDIExpress
QTY

Inventory

Total: 8

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0.555
EAN
0087796055384
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Double Triply
Mounting Method
Eccentric Collar
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Standard Duty
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
G1107KPPB2 AG
Weight / LBS
1.2
Long Description
Insert Bearing; 1-7/16" Bore; 2-1/64" Length Thru Bore; Wide Inner Ring; 0.748" Outer Race Width; Spherical; 2.835" Outside Diameter; Relubricatable; Double Triply Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Outside Diameter
2.835 Inch | 72 Millimeter
Bore
1.438 Inch | 36.525 Millimeter
Length Thru Bore
2.016 Inch | 51.2 Millimeter
Outer Race Width
0.748 Inch | 19 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh