Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

GE 50 KRRB https://www.bdiexpress.com/medias/INDFAFINSERT-BAL-GKRR-EC-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8NzMxNXxpbWFnZS9qcGVnfGFETmlMMmhqTXk4eE1EYzNNREUxTkRNMU5qYzJOaTlKVGtSR1FVWkpUbE5GVWxSZlFrRk1YMGRMVWxKZlJVTmZVMUJmTXpBd2VETXdNQzVxY0djfDYzMTk5NmU4MjA5YTQ0OTQ0M2YxYjUwNjkzYTY4YTdjODE3ZDdhZjNjZmI5MjNkODA0OTA3ZTA3MmJjNGIxZTI
25159426 Insert Bearings Spherical OD 

BDI APPROVED BEARING BDI APPROVED BEARING

GE 50 KRRB

Description

GE 50 KRRB INSERT BALL BEARING ; SGL ROW 50MM ID 90MM OD 62.7MM WD

Insert Bearing; 50MM Bore; Wide Inner Ring; 62.7MM Length Thru Bore; 22MM Outer Race Width; 90MM Outside Diameter; Relubricatable; Ball Bearing; Double Land Riding Rubber Contact Seal; Eccentric Collar Mounting Method

Part #

GE 50 KRRB

BDI #
25159426

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31171563
Weight / Kilogram
0
Product Group - BDI
M06110
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Insert
Product Detail
Insert Bearing
Product Specification
50MM Bore; Wide Inner Ring; 62.7MM Length Thru Bore; 22MM Outer Race Width; 90MM Outside Diameter; Relubricatable; Ball Bearing; Double Land Riding Rubber Contact Seal; Eccentric Collar Mounting Method
Long Description
Insert Bearing; 50MM Bore; Wide Inner Ring; 62.7MM Length Thru Bore; 22MM Outer Race Width; 90MM Outside Diameter; Relubricatable; Ball Bearing; Double Land Riding Rubber Contact Seal; Eccentric Collar Mounting Method