https://www.bdiexpress.com/medias/INDINAINSERT-BAL-GRAENPPB-EC-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8ODgyMXxpbWFnZS9qcGVnfGFEUXhMMmd5TXk4eE1EYzJPVGMxTURneE9EZzBOaTlKVGtSSlRrRkpUbE5GVWxSZlFrRk1YMGRTUVVWT1VGQkNYMFZEWDFOUVh6TXdNSGd6TURBdWFuQm58NzdkYWFmNzFlZDNkNzBlMGY1M2U0ZDA3NjMzOGU2MTRhMzg4Y2M1ZTM4ZDUwOTY5ZGM4MDc3MTQ4NjUzZjY0ZA
https://www.bdiexpress.com/medias/INDINAINSERT-BAL-GRAENPPB-EC-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8ODgyMXxpbWFnZS9qcGVnfGFEUXhMMmd5TXk4eE1EYzJPVGMxTURneE9EZzBOaTlKVGtSSlRrRkpUbE5GVWxSZlFrRk1YMGRTUVVWT1VGQkNYMFZEWDFOUVh6TXdNSGd6TURBdWFuQm58NzdkYWFmNzFlZDNkNzBlMGY1M2U0ZDA3NjMzOGU2MTRhMzg4Y2M1ZTM4ZDUwOTY5ZGM4MDc3MTQ4NjUzZjY0ZA
INA
INA
GRAE25-XL-NPP-B
INA INA
Description
GRAE25-XL-NPP-B X-LIFE INSERT BALL BRG ; WITH ECC LOCK COLLAR
Insert Bearing; 25MM Bore; 31MM Length Thru Bore; Narrow Inner Ring; 15MM Outer Race Width; Spherical; 52MM Outside Diameter; Relubricatable; Double Lip Contact Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
GRAE25-XL-NPP-B
BDI #
1411562
Details
74.16
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/GRAE25-XL-NPP-B/p/1411562
Your Price
$ 74.16 / each
$ 75.00 / each BDIExpress
$ 75.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0.19
EAN
4012802800838
Product Group - BDI
M06110
Inner Race Profile
Narrow Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Double Lip Contact
Mounting Method
Eccentric Collar
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | With Set Screw
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
GRAE25NPPB
Weight / LBS
0.419
Long Description
Insert Bearing; 25MM Bore; 31MM Length Thru Bore; Narrow Inner Ring; 15MM Outer Race Width; Spherical; 52MM Outside Diameter; Relubricatable; Double Lip Contact Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Outside Diameter
2.047 Inch | 52 Millimeter
Length Thru Bore
1.22 Inch | 31 Millimeter
Outer Race Width
0.591 Inch | 15 Millimeter
Bore
0.984 Inch | 25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

