https://www.bdiexpress.com/medias/INDTIMINSERT-BAL-GYA-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ4Njl8aW1hZ2UvanBlZ3xhR0psTDJnek9DOHhNREl5TlRVMk9Ua3lNekV3TWk5SlRrUlVTVTFKVGxORlVsUmZRa0ZNWDBkWlFWOVRVMTh6TURCNE16QXdMbXB3Wnd8ODZlZDQyM2I3ODYzZDliNGE1NzU2Y2Q3MTFjM2M5NzhiMDQ0ZWNiYWE1MDVmMDBhYTZkNjkwYzE1ZWM4ZWFiNg
https://www.bdiexpress.com/medias/INDTIMINSERT-BAL-GYA-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ4Njl8aW1hZ2UvanBlZ3xhR0psTDJnek9DOHhNREl5TlRVMk9Ua3lNekV3TWk5SlRrUlVTVTFKVGxORlVsUmZRa0ZNWDBkWlFWOVRVMTh6TURCNE16QXdMbXB3Wnd8ODZlZDQyM2I3ODYzZDliNGE1NzU2Y2Q3MTFjM2M5NzhiMDQ0ZWNiYWE1MDVmMDBhYTZkNjkwYzE1ZWM4ZWFiNg
TIMKEN
TIMKEN
GYAE17RRB
TIMKEN TIMKEN
Description
GYAE17RRB ; S SERIES SELF-ALIGNING INSERT
Insert Bearing; 17MM Bore; 23.8MM Length Thru Bore; Narrow Inner Ring; 12MM Outer Race Width; Spherical; 40MM Outside Diameter; Relubricatable; Double Lip Contact Land Riding Rubber Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
GYAE17RRB
BDI #
1356548
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/GYAE17RRB/p/1356548
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171562
Weight / Kilogram
0
EAN
0087796098794
Product Group - BDI
M06110
Inner Race Profile
Narrow Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Double Lip Contact Land Riding Rubber
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | Standard Duty
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.timken.com
Weight / LBS
0.5
Long Description
Insert Bearing; 17MM Bore; 23.8MM Length Thru Bore; Narrow Inner Ring; 12MM Outer Race Width; Spherical; 40MM Outside Diameter; Relubricatable; Double Lip Contact Land Riding Rubber Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Outer Race Width
0.472 Inch | 12 Millimeter
Length Thru Bore
0.937 Inch | 23.8 Millimeter
Bore
0.669 Inch | 17 Millimeter
Outside Diameter
1.575 Inch | 40 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


