https://www.bdiexpress.com/medias/INDPTIINSERT-BAL-HC-SC-EC-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8NjY0M3xpbWFnZS9qcGVnfGFEZ3pMMmd6Wmk4eE1EYzJOVGczTmpjeU16YzBNaTlKVGtSUVZFbEpUbE5GVWxSZlFrRk1YMGhEWDFORFgwVkRYMU5RWHpNd01IZ3pNREF1YW5CbnxhMTdjNTljZTUwYWVjYzJjMzVlYmRkZWU4ZDZhNjVkY2M3NzJkOGM2MzkwOTg2MTZiMzVlMWI1YzQwODc2ODgx
https://www.bdiexpress.com/medias/INDPTIINSERT-BAL-HC-SC-EC-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8NjY0M3xpbWFnZS9qcGVnfGFEZ3pMMmd6Wmk4eE1EYzJOVGczTmpjeU16YzBNaTlKVGtSUVZFbEpUbE5GVWxSZlFrRk1YMGhEWDFORFgwVkRYMU5RWHpNd01IZ3pNREF1YW5CbnxhMTdjNTljZTUwYWVjYzJjMzVlYmRkZWU4ZDZhNjVkY2M3NzJkOGM2MzkwOTg2MTZiMzVlMWI1YzQwODc2ODgx
PT INTERNATIONAL
PT INTERNATIONAL
HC207-23
PT INTERNATIONAL PT INTERNATIONAL
Description
HC207-23 INSERT BALL BEARING ; 1 7/16" BORE ECC COLLAR LOCK
Insert Bearing; 1-7/16" Bore; 2.01" Length Thru Bore; Wide Inner Ring; 0.79" Outer Race Width; Spherical; 2.835" Outside Diameter; Relubricatable; Single Lip Contact Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
2101014700
BDI #
18126566
Details
41.2
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/HC207-23/p/18126566
Your Price
$ 41.20 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171563
Weight / Kilogram
0.567
EAN
0800675083564
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Single Lip Contact
Mounting Method
Eccentric Collar
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Normal Duty | Steel Cage
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.ptintl.com
Weight / LBS
1.54324
Long Description
Insert Bearing; 1-7/16" Bore; 2.01" Length Thru Bore; Wide Inner Ring; 0.79" Outer Race Width; Spherical; 2.835" Outside Diameter; Relubricatable; Single Lip Contact Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Length Thru Bore
2.01 Inch | 51.054 Millimeter
Bore
1.438 Inch | 36.525 Millimeter
Outside Diameter
2.835 Inch | 72 Millimeter
Outer Race Width
0.79 Inch | 20.066 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

