https://www.bdiexpress.com/medias/INDPTIINSERT-BAL-HC-SC-EC-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8NjY0M3xpbWFnZS9qcGVnfGFEZ3pMMmd6Wmk4eE1EYzJOVGczTmpjeU16YzBNaTlKVGtSUVZFbEpUbE5GVWxSZlFrRk1YMGhEWDFORFgwVkRYMU5RWHpNd01IZ3pNREF1YW5CbnxhMTdjNTljZTUwYWVjYzJjMzVlYmRkZWU4ZDZhNjVkY2M3NzJkOGM2MzkwOTg2MTZiMzVlMWI1YzQwODc2ODgx
https://www.bdiexpress.com/medias/INDPTIINSERT-BAL-HC-SC-EC-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8NjY0M3xpbWFnZS9qcGVnfGFEZ3pMMmd6Wmk4eE1EYzJOVGczTmpjeU16YzBNaTlKVGtSUVZFbEpUbE5GVWxSZlFrRk1YMGhEWDFORFgwVkRYMU5RWHpNd01IZ3pNREF1YW5CbnxhMTdjNTljZTUwYWVjYzJjMzVlYmRkZWU4ZDZhNjVkY2M3NzJkOGM2MzkwOTg2MTZiMzVlMWI1YzQwODc2ODgx
PT INTERNATIONAL
PT INTERNATIONAL
HC208-24
PT INTERNATIONAL PT INTERNATIONAL
Description
HC208-24 INSERT BALL BEARING ; 1-1/2" SHAFT ECC LCK COLL
Insert Bearing; 1-1/2" Bore; 2.22" Length Thru Bore; Wide Inner Ring; 0.83" Outer Race Width; Spherical; 3.15" Outside Diameter; Relubricatable; Single Lip Contact Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
2101014711
BDI #
18126574
Details
50.47
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/HC208-24/p/18126574
Your Price
$ 50.47 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171563
Weight / Kilogram
0.794
EAN
0800675083663
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Single Lip Contact
Mounting Method
Eccentric Collar
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Normal Duty | Steel Cage
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.ptintl.com
Weight / LBS
1.7637
Long Description
Insert Bearing; 1-1/2" Bore; 2.22" Length Thru Bore; Wide Inner Ring; 0.83" Outer Race Width; Spherical; 3.15" Outside Diameter; Relubricatable; Single Lip Contact Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Outer Race Width
0.83 Inch | 21.082 Millimeter
Bore
1.5 Inch | 38.1 Millimeter
Outside Diameter
3.15 Inch | 80 Millimeter
Length Thru Bore
2.22 Inch | 56.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

