https://www.bdiexpress.com/medias/INDPTIINSERT-BAL-HC-NY-EC-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8ODQ0MnxpbWFnZS9qcGVnfGFHWmpMMmcxTWk4eE1EYzNNRGs1TURjMU9UazJOaTlKVGtSUVZFbEpUbE5GVWxSZlFrRk1YMGhEWDA1WlgwVkRYMU5RWHpNd01IZ3pNREF1YW5Cbnw1ZTc0YTE2OGY2YzQzYmVhZTIwZWM0N2MzZTYyZWNkNTA0YjY5Yzc5NzYwNmI4YmZiYjQxMjg2OGFlZDk5MmFh
https://www.bdiexpress.com/medias/INDPTIINSERT-BAL-HC-NY-EC-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8ODQ0MnxpbWFnZS9qcGVnfGFHWmpMMmcxTWk4eE1EYzNNRGs1TURjMU9UazJOaTlKVGtSUVZFbEpUbE5GVWxSZlFrRk1YMGhEWDA1WlgwVkRYMU5RWHpNd01IZ3pNREF1YW5Cbnw1ZTc0YTE2OGY2YzQzYmVhZTIwZWM0N2MzZTYyZWNkNTA0YjY5Yzc5NzYwNmI4YmZiYjQxMjg2OGFlZDk5MmFh
PT INTERNATIONAL
PT INTERNATIONAL
HC212X2-3/8
PT INTERNATIONAL PT INTERNATIONAL
Description
HC212X2-3/8 ; MTO
Insert Bearing; 2-3/8" Bore; 3.06" Length Thru Bore; Wide Inner Ring; 0.94" Outer Race Width; Spherical; 4.331" Outside Diameter; Relubricatable; Single Lip Contact Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
2101014767
BDI #
18126611
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/HC212X2-3-8/p/18126611
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171563
Weight / Kilogram
1.952
EAN
0800675084141
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Single Lip Contact
Mounting Method
Eccentric Collar
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Normal Duty | Nylon Cage
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.ptintl.com
Weight / LBS
3.96832
Long Description
Insert Bearing; 2-3/8" Bore; 3.06" Length Thru Bore; Wide Inner Ring; 0.94" Outer Race Width; Spherical; 4.331" Outside Diameter; Relubricatable; Single Lip Contact Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Bore
2.375 Inch | 60.325 Millimeter
Outside Diameter
4.331 Inch | 110 Millimeter
Outer Race Width
0.94 Inch | 23.876 Millimeter
Length Thru Bore
3.06 Inch | 77.724 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

