Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

HCR207-20XT https://www.bdiexpress.com/medias/INDXXXXXXXXX-25117657-300X300.jpg?context=bWFzdGVyfHJvb3R8MjkxODF8aW1hZ2UvanBlZ3xhREV4TDJnME9DOHhNREEzTmpVMU56Y3pPREF4TkM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TVRjMk5UZGZNekF3V0RNd01DNXFjR2N8NjBlOTI1YjMyYzYwOTc2MjQ4OTYyMmQzNDFlYTUwMDRjYTdjNTVmODg5ZmIzOWFmMzYzNTZhMTI2ZGYyMTk5OA
25117653 Insert Bearings Spherical OD 

PEER BEARING PEER BEARING

HCR207-20XT

Description

PER.HCR207-20XT INSERT BALL BEARING ; POR ECCENTRIC LOCKING COLLAR

Insert Bearing; 1-1/4" Bore; 2.835" Outside Diameter; 0.748" Outer Race Width; 1.48" Length Thru Bore; Ball Bearing; Eccentric Collar Locking; Triple Lip Seals; Spherical Outer Race

Part #

PER.HCR207-20XT

BDI #
25117653

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
SKF WWW.PEERBEARING.COM
Minimum Buy Quantity
N/A
UNSPSC
31171563
Weight / Kilogram
0.684
EAN
1200106994183
Product Group - BDI
M06110
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword String
Insert
Manufacturer URL
Product Detail
Insert Bearing
Product Specification
1-1/4" Bore; 2.835" Outside Diameter; 0.748" Outer Race Width; 1.48" Length Thru Bore; Ball Bearing; Eccentric Collar Locking; Triple Lip Seals; Spherical Outer Race
Long Description
Insert Bearing; 1-1/4" Bore; 2.835" Outside Diameter; 0.748" Outer Race Width; 1.48" Length Thru Bore; Ball Bearing; Eccentric Collar Locking; Triple Lip Seals; Spherical Outer Race