https://www.bdiexpress.com/medias/INDDODINSERT-BAL-DL-CC-SP-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI0MDh8aW1hZ2UvanBlZ3xhR000TDJoak1TOHhNRFF5TWpRM016RTVOVFUxTUM5SlRrUkVUMFJKVGxORlVsUmZRa0ZNWDBSTVgwTkRYMU5RWHpGZk16QXdlRE13TUM1cWNHY3w5YjQzMzJhNGI2NDY2ZjNmN2U1NTYwNzFlMzFiZWM2N2U5OTE0M2NlMzU4NjFhZGQwYjBkZDVmYzE1OGJlM2Vi
https://www.bdiexpress.com/medias/INDDODINSERT-BAL-DL-CC-SP-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI0MDh8aW1hZ2UvanBlZ3xhR000TDJoak1TOHhNRFF5TWpRM016RTVOVFUxTUM5SlRrUkVUMFJKVGxORlVsUmZRa0ZNWDBSTVgwTkRYMU5RWHpGZk16QXdlRE13TUM1cWNHY3w5YjQzMzJhNGI2NDY2ZjNmN2U1NTYwNzFlMzFiZWM2N2U5OTE0M2NlMzU4NjFhZGQwYjBkZDVmYzE1OGJlM2Vi
DODGE
DODGE
INS-DL-107-CR
DODGE DODGE
Description
INS-DL-107-CR INSERT BALL BRG ; 1-7/16" BORE IR WID 2.835" OD
Insert Bearing; 1-7/16" Bore; 1-3/4" Length Thru Bore; Wide Inner Ring; 0.748" Outer Race Width; Spherical; 2.835" Outside Diameter; Relubricatable; Single Lip Contact Seal; Concentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
052093
BDI #
244985
Details
372.86
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/INS-DL-107-CR/p/244985
Your Price
$ 372.86 / each
$ 373.00 / each BDIExpress
$ 373.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0.64
EAN
0782475894796
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Single Lip Contact
Mounting Method
Concentric Collar
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Normal Duty | Corrosion Resistant
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
INS-DL-107-CR
Manufacturer Internal Number
52093
Weight / LBS
1.7
Long Description
Insert Bearing; 1-7/16" Bore; 1-3/4" Length Thru Bore; Wide Inner Ring; 0.748" Outer Race Width; Spherical; 2.835" Outside Diameter; Relubricatable; Single Lip Contact Seal; Concentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Length Thru Bore
1.75 Inch | 44.45 Millimeter
Outer Race Width
0.748 Inch | 19 Millimeter
Bore
1.438 Inch | 36.525 Millimeter
Outside Diameter
2.835 Inch | 72 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

