INS-GT-211 https://www.bdiexpress.com/medias/INDDODINSERT-BAL-GT-TA-SP-2-300x300.jpg?context=bWFzdGVyfHJvb3R8MjUyOTR8aW1hZ2UvanBlZ3xhREk1TDJneFpTOHhNRFF5TWpRNE16WXhOVGMzTkM5SlRrUkVUMFJKVGxORlVsUmZRa0ZNWDBkVVgxUkJYMU5RWHpKZk16QXdlRE13TUM1cWNHY3w0MWIxODdlNzRhZmVjZjhlYzg5YzE4NTc3ZmYzMjE0OGFkOWUzZDJhNWUxMjViYWE0ZTUzY2JlYjJhMDc5YjBi
260781 Insert Bearings Spherical OD 

DODGE DODGE

INS-GT-211

Description

INS-GT-211 INSERT BALL BRG ; NON RETURNABLE

Insert Bearing; 2-11/16" Bore; 2.39" Length Thru Bore; Wide Inner Ring; 1.1" Outer Race Width; Spherical; 4.921" Outside Diameter; Relubricatable; Single Lip Contact Seal; Tapered Adapter Sleeve Mounting Method; No Snap Ring; Ball Bearing Rolling Element

Part #

129794

BDI #
260781

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

476.24 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 476.24 / each BDIExpress
QTY

Inventory

Total: 4

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
1.964
EAN
0782475896929
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Single Lip Contact
Mounting Method
Tapered Adapter Sleeve
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Normal Duty | Snap Ring Groove
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
129794
Weight / LBS
5
Long Description
Insert Bearing; 2-11/16" Bore; 2.39" Length Thru Bore; Wide Inner Ring; 1.1" Outer Race Width; Spherical; 4.921" Outside Diameter; Relubricatable; Single Lip Contact Seal; Tapered Adapter Sleeve Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Outer Race Width
1.1 Inch | 27.94 Millimeter
Bore
2.688 Inch | 68.275 Millimeter
Length Thru Bore
2.39 Inch | 60.7 Millimeter
Outside Diameter
4.921 Inch | 125 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh