https://www.bdiexpress.com/medias/INDDODINSERT-BAL-GT-PPA-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU2NDd8aW1hZ2UvanBlZ3xhR0kxTDJnNE1DOHhNRFkwT1RNek1EZzNOalEwTmk5SlRrUkVUMFJKVGxORlVsUmZRa0ZNWDBkVVgxQlFRVjlUVUY4ek1EQjRNekF3TG1wd1p3fDg2ZTBhOTIxNTA2NmI1ZDQ2MGE3ZjBlYWZkZjUxMDgxM2NmZmEwNDM1ZTVjZTk2YWRjZGRmMmI5YTJmN2UwYzU
https://www.bdiexpress.com/medias/INDDODINSERT-BAL-GT-PPA-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU2NDd8aW1hZ2UvanBlZ3xhR0kxTDJnNE1DOHhNRFkwT1RNek1EZzNOalEwTmk5SlRrUkVUMFJKVGxORlVsUmZRa0ZNWDBkVVgxQlFRVjlUVUY4ek1EQjRNekF3TG1wd1p3fDg2ZTBhOTIxNTA2NmI1ZDQ2MGE3ZjBlYWZkZjUxMDgxM2NmZmEwNDM1ZTVjZTk2YWRjZGRmMmI5YTJmN2UwYzU
DODGE
DODGE
INS-GTM-307
DODGE DODGE
Description
INS-GTM-307 INSERT BALL BRG ; NON RETURNABLE
Insert Bearing; 3-7/16" Bore; 2.8" Length Thru Bore; Wide Inner Ring; 1.34" Outer Race Width; Spherical; 6.299" Outside Diameter; Relubricatable; Single Lip Contact Seal; Tapered Adapter Sleeve Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
129823
BDI #
260809
Details
1027.94
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/INS-GTM-307/p/260809
Your Price
$ 1,027.94 / each
$ 1,028.00 / each BDIExpress
$ 1,028.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
4.05
EAN
0782475897124
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Single Lip Contact
Mounting Method
Tapered Adapter Sleeve
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Medium Duty | Thin Wall Adapter Locking
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.00.10
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
8.93
Long Description
Insert Bearing; 3-7/16" Bore; 2.8" Length Thru Bore; Wide Inner Ring; 1.34" Outer Race Width; Spherical; 6.299" Outside Diameter; Relubricatable; Single Lip Contact Seal; Tapered Adapter Sleeve Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Outside Diameter
6.299 Inch | 160 Millimeter
Outer Race Width
1.34 Inch | 34.036 Millimeter
Bore
3.438 Inch | 87.325 Millimeter
Length Thru Bore
2.8 Inch | 71.12 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

