https://www.bdiexpress.com/medias/INDDODINSERT-RLR-IP-AS-SP-2-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ5OTR8aW1hZ2UvanBlZ3xhRFJqTDJoaU5pOHhNRFF5TWpRME5EWTROek01TUM5SlRrUkVUMFJKVGxORlVsUmZVa3hTWDBsUVgwRlRYMU5RWHpKZk16QXdlRE13TUM1cWNHY3w4NzRmNjdhZTA1MGQ5NzNhMDlhMmM3YWMyMjE5MDUxYjBmOGJmOWI4OTNiYzI0ZDlkNTQ3MzgxYzg1YTRmYTYw
https://www.bdiexpress.com/medias/INDDODINSERT-RLR-IP-AS-SP-2-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ5OTR8aW1hZ2UvanBlZ3xhRFJqTDJoaU5pOHhNRFF5TWpRME5EWTROek01TUM5SlRrUkVUMFJKVGxORlVsUmZVa3hTWDBsUVgwRlRYMU5RWHpKZk16QXdlRE13TUM1cWNHY3w4NzRmNjdhZTA1MGQ5NzNhMDlhMmM3YWMyMjE5MDUxYjBmOGJmOWI4OTNiYzI0ZDlkNTQ3MzgxYzg1YTRmYTYw
DODGE
DODGE
INS-IP-114L
DODGE DODGE
Description
INS-IP-114L INSERT BEARING ; NON RETURNABLE
Insert Bearing; 1-7/8" Bore; 2-55/64" Length Thru Bore; Narrow Inner Ring; 61/64" Outer Race Width; Spherical; 3.543" Outside Diameter; Relubricatable; Metallic Labyrinth Seal; Tapered Adapter Sleeve Mounting Method; No Snap Ring; Spherical Roller Bearing Rolling Element
Part #
070921
BDI #
247433
Details
577.65
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/INS-IP-114L/p/247433
Your Price
$ 577.65 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
1.134
EAN
0782475312900
Product Group - BDI
M06288
Inner Race Profile
Narrow Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Labyrinth
Mounting Method
Tapered Adapter Sleeve
Rolling Element
Spherical Roller Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Double Row | Has Flinger
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
INS-IP-114L
Manufacturer Internal Number
70921
Weight / LBS
2.5
Long Description
Insert Bearing; 1-7/8" Bore; 2-55/64" Length Thru Bore; Narrow Inner Ring; 61/64" Outer Race Width; Spherical; 3.543" Outside Diameter; Relubricatable; Metallic Labyrinth Seal; Tapered Adapter Sleeve Mounting Method; No Snap Ring; Spherical Roller Bearing Rolling Element
Bore
1.875 Inch | 47.625 Millimeter
Length Thru Bore
2.859 Inch | 72.619 Millimeter
Outside Diameter
3.543 Inch | 90 Millimeter
Outer Race Width
0.953 Inch | 24.206 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

