https://www.bdiexpress.com/medias/INDDODINSERT-BAL-SCM-SS-SP-300X300.jpg?context=bWFzdGVyfHJvb3R8MTczMzN8aW1hZ2UvanBlZ3xhR05oTDJnelpDODVPVEF6TXpFd056TXpNelF5TDBsT1JFUlBSRWxPVTBWU1ZGOUNRVXhmVTBOTlgxTlRYMU5RWHpNd01GZ3pNREF1YW5CbnwyZmNjMzJjMzExZDJkNTRhYzA5NjRiNjgyZDMzNWI3OTc1NjA3MWMzODRhM2RjNmQ5ZmJlOWUyYzc5MWQxZDhj
https://www.bdiexpress.com/medias/INDDODINSERT-BAL-SCM-SS-SP-300X300.jpg?context=bWFzdGVyfHJvb3R8MTczMzN8aW1hZ2UvanBlZ3xhR05oTDJnelpDODVPVEF6TXpFd056TXpNelF5TDBsT1JFUlBSRWxPVTBWU1ZGOUNRVXhmVTBOTlgxTlRYMU5RWHpNd01GZ3pNREF1YW5CbnwyZmNjMzJjMzExZDJkNTRhYzA5NjRiNjgyZDMzNWI3OTc1NjA3MWMzODRhM2RjNmQ5ZmJlOWUyYzc5MWQxZDhj
DODGE
DODGE
INS-SC-208-CR
DODGE DODGE
Description
INS-SC-208-CR INSERT BALL BRG ; NON RETURNABLE
Insert Bearing; 2-1/2" Bore; 2-15/64" Length Thru Bore; Wide Inner Ring; 1.102" Outer Race Width; Spherical; 4.921" Outside Diameter; Relubricatable; Single Lip Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
053831
BDI #
245096
Details
833.37
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/INS-SC-208-CR/p/245096
Your Price
$ 833.37 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
1.928
EAN
0782475954322
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Single Lip Contact
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Medium Duty | Corrosion Resistant
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
INS-SCM-208-CR (20 PC MIN)
Manufacturer Internal Number
53831
Weight / LBS
4.25
Long Description
Insert Bearing; 2-1/2" Bore; 2-15/64" Length Thru Bore; Wide Inner Ring; 1.102" Outer Race Width; Spherical; 4.921" Outside Diameter; Relubricatable; Single Lip Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Bore
2.5 Inch | 63.5 Millimeter
Outer Race Width
1.102 Inch | 28 Millimeter
Outside Diameter
4.921 Inch | 125 Millimeter
Length Thru Bore
2.234 Inch | 56.744 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

