

DODGE
DODGE
INS-SCM-300-FF MOD ; 073575
DODGE DODGE
Description
INS-SCM-300-FF MOD ; 073575 INSERT BRG ; SETSCREW BALL BEARING NON-RET
Insert Bearing; 3" Bore; 2.38" Length Thru Bore; Wide Inner Ring; 1.18" Outer Race Width; Spherical; 5.512" Outside Diameter; Relubricatable; Single Lip Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
073575
BDI #
27295347

Details
609.76
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/INS-SCM-300-FF-MOD-;-073575/p/27295347
Your Price
$ 609.76 / each
$ 610.00 / each BDIExpress
$ 610.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
2.36
EAN
0782476360078
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Single Lip Contact
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Medium Duty | With Flingers | Modified
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.00.10
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
5.2
Long Description
Insert Bearing; 3" Bore; 2.38" Length Thru Bore; Wide Inner Ring; 1.18" Outer Race Width; Spherical; 5.512" Outside Diameter; Relubricatable; Single Lip Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Length Thru Bore
2.38 Inch | 60.452 Millimeter
Outside Diameter
5.512 Inch | 140 Millimeter
Bore
3 Inch | 76.2 Millimeter
Outer Race Width
1.18 Inch | 29.972 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh